Bulletin Board, Recycled, 4 ft H x 4 ft W, Tan Speckled

  • Mfr # ATR44-TN

  • Zoro # G6215688


product price:  $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
48.5 in
Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATR44-TN
Zoro #
G6215688
UPC #
14935077242
Country of Origin
United States

Dimensions

Width
48 in
Height
48.5 in
Size
4'W x 4'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
Item
Bulletin Board
Color
Tan

Description

Rubber Bulletin Board,48.5 In.x48.5 In.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.