One-Hole Compression Lug, 2 AWG Max, 5/8 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD2CM16E58

  • Zoro # G6216481


product price:  $30.85
/pk 5, $6.17/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
5/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD2CM16E58
Zoro #
G6216481
UPC #
781810668399
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
2 AWG
For Stud Size
5/8 in
Barrel Size
Long
Tongue Width
1.1 in
Width
1.1"
Cable Size
2 AWG
Overall Length
1.97 in
Barrel Length
0.47 in
Tongue Width - Wire Connector
1.1 in
Length
1.97"
Strip Length
1/2 in
Minimum Wire Size
2 AWG
Maximum Wire Size
2 AWG
Hole Diameter
0.67 in
Tongue Length
1.5 in
Tongue Thickness
0.06 in
Barrel Outside Diameter
0.48 in
Dimension - Outside Diameter inch
0.48 in
Conductor - Copper Str Size
2 AWG
Dimension - Pad Width inch
1.10 in
Conductor Size
2 AWG
Dimension - Bolt Size fraction
2023-05-08
Dimension - Hole Size inch
0.67 in
Dimension - B Length inch
0.47 in
Dimension - Stud Size inch
45054
Dimension - Strip Length inch
17/32
Dimension - Length Overall inch
1.97 in
Dimension - L Length Overall mm
50 mm
Stud Size
5/8 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1018
Color Code
None
Standards
UL 467
Insulation Type
Non-Insulated
Max. Voltage
600 V
Connection Material
Tin Plater Copper
Max. Temp.
302 Degrees F
Connector Type
YAD
Seam
Brazed
Hole Center to End
1.420"
Tongue Style
Ring
Plate Material
Tin
Wire Range
2 AWG
Peep Hole
No
Insulation Color
Bare
Termination Style
Crimp
Compatible with Product Type
Code, Flex Cable
Insulation Material
None
Terminal Shape
Ring Tongue
Maximum Operating Temperature
302 Degrees F
Barrel Style
Brazed
Hole Spacing
0.95 in
Maximum Voltage
600 V
Insulation Coverage
None
Contact Material
Copper
Minimum Operating Temperature
302 Degrees F
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Seam Style
Brazed
Contact Finish
Tin
RoHS Compliant
Yes
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Plating Type
Tin
Item Type
3B
Feature - Barrel Type
Long
Plated
Y
Physical Attribute - Tongue Type
Ring
Trade Name
HYLUGâ„¢
Voltage - Maximum
600 V
Industry Standard(s)
UL467
Conductor Type
CU C Str-SizeCU C Flex-Size
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Type
Ring Tongue
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.