Dylan Rectangular Planter Box - XL Herb Planter - 39"x 18" x 16"H, Terracotta-like Color, 3PK

  • Mfr # AZ287030C

  • Zoro # G621667214


product price:  $353.99
/pk 3, $118.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Terracotta
Width
18 in
Height
15.75 in
Depth
39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AZ287030C
Zoro #
G621667214
UPC #
645667266139
Country of Origin
Italy

Dimensions

Width
18 in
Height
15.75 in
Depth
39 in
Size
39x 18 x 16H

Details

Material
Plastic
Color
Terracotta
Item
Dylan Rectangular Planter Box - XL Herb Planter - 39x 18 x 16H (Terracotta-like Color) - Bag of 3

Description

Create your own secret garden using our Dylan rectangular planter box outdoor and indoor use. Deep enough to allow for season-long healthy root growth, the Dylan is ideal for lining your outdoor space with everything from herbs and veggies to evergreen shrubs. And with an option to install caster wheels (sold separately), you can take it easy on your back and have the flexibility to move the planter box into sunnier spots on your deck or patio.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.