Terminal Block, Screw-On, Blue

  • Mfr # NSYTRV44DBL

  • Zoro # G621684143


product price:  $10.49
/ea
Sold in multiples of 50 for $524.50

Key Features

Width
6.2 mm
Terminal Block Type
Passthrough
Current
30A
Material
Polyamide 6/6: Insulating Case, Copper Alloy: Connector And Screw, Copper Alloy: Commoning Link, Chromium-Nickel Steel: Spring
Connection Type
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV44DBL
Zoro #
G621684143
UPC #
3606480532047
Country of Origin
Germany

Dimensions

Width
6.2 mm
Height
65 mm
Length
69.9 mm

Details

Terminal Block Type
Passthrough
Current
30A
Material
Polyamide 6/6: Insulating Case, Copper Alloy: Connector And Screw, Copper Alloy: Commoning Link, Chromium-Nickel Steel: Spring
Connection Type
Screw Terminal
Item
Terminal Block
Mounting Type
Clip-On
Maximum Voltage
600V
Housing Color
Blue
Temp. Range
-40 to 130 °C
Standards
GL, CSA, UL, DNV

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw-On, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Blue, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 2, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 2.6 in, Overall Length 2.8 in, Overall Width 0.2 in, Standards CSA, DNV, EU RoHS Directive Compliant, GL, REACH Regulation, UL, Terminal Block Type Pass-Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.