
A624T Supra Grinding Disc 4-1/2 x 1/4 x 5/8-11 T27, 10PK
Mfr # A624T1156.022A
Zoro # G621718923
product price:Â $65.25
/pk 10, $6.53/eaKey Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
5/8-11 Threaded Arbor
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A624T1156.022A
Zoro #
G621718923
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Size
4-1/2 x 1/4 x 5/8-11
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
5/8-11 Threaded Arbor
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,000 RPM
Density Rating
High
Backing Material
Resin/Fiberglass
Abrasive Grit
24
Abrasive Type
Bonded
Coating Coverage
Open
Abrasive Grade
Extra Coarse
Description
For use on Metal, Cast Iron, Cast Steel, and Hardened Steel. A624T Supra Grinding Disc 4-1/2 x 1/4 x 5/8-11 T27, A624T1156.022A, 4-1/2 x 1/4 x 5/8-11, 4-1/2 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 624 T Supra, 13,000 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.