A624T Supra Grinding Disc 7 x 1/4 x 5/8-11 T27, 10PK
- Mfr # A624T1786.022A
- Zoro # G221718996
product price:Â
$
116.99
/pk of 10, $11.70/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Connector Size
5/8-11 in
Connector Type
Arbor Connector
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A624T1786.022A
- Zoro #
- G221718996
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 5/8-11 in
- Size
- 7 x 1/4 x 5/8-11
Details
- Item
- Grinding Disc
- Wheel Type
- Type 27
- Connector Type
- Arbor Connector
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8,500 rpm
- Density Rating
- High
- Abrasive Grade
- Extra Coarse
- Abrasive Grit
- 24
- Coating Coverage
- Open
- Backing Material
- Resin/Fiberglass
- Abrasive Type
- Bonded
Description
For use on Metal, Cast Iron, Cast Steel, and Hardened Steel. A624T1786.022A, 7 x 1/4 x 5/8-11, 7 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 624 T Supra, 8,500 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.