
A46N Supra Grinding Disc 4-1/2 x 1/4 x 7/8 T27, 10PK
Mfr # A46N1156.022D
Zoro # G621719340
product price:Â $51.85
/pk 10, $5.19/eaKey Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A46N1156.022D
Zoro #
G621719340
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Size
4-1/2 x 1/4 x 7/8
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,000 RPM
Backing Material
Resin/Fiberglass
Abrasive Grade
Extra Coarse
Abrasive Grit
46
Abrasive Type
Bonded
Coating Coverage
Open
Density Rating
High
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N Supra Grinding Disc 4-1/2 x 1/4 x 7/8 T27, A46N1156.022D, 4-1/2 x 1/4 x 7/8, 4-1/2 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 13,000 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.