Shop KLINGSPOR
See all product information
Create Account
A46N Supra Grinding Disc 5 x 1/4 x 7/8 T27, 10PK
- Mfr # A46N1256.022D
- Zoro # G021719377
product price:Â
$
56.79
/pk of 10, $5.68/ea
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A46N1256.022D
- Zoro #
- G021719377
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Size
- 5 x 1/4 x 7/8
Details
- Item
- Grinding Disc
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 12,200 RPM
- Density Rating
- High
- Backing Material
- Resin/Fiberglass
- Abrasive Grade
- Extra Coarse
- Abrasive Type
- Bonded
- Coating Coverage
- Open
- Abrasive Grit
- 46
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N1256.022D, 5 x 1/4 x 7/8, 5 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 12,200 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.