Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20V849
Zoro #
G6218685
UPC #
-
Country of Origin
China
Dimensions
Battery Size
AA
Overall Height
1.96"
Height
1.92"
Diameter
0.55"
Standard Battery Size
AA
Details
Item
Battery
Standard Battery Pack Size
8
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5
Battery Type
Alkaline
Standards
IEC60086/ANSIC18.1
Description
Battery, AA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Standards IEC60086/ANSIC18.1, Diameter 0.55 in, Height 1.92 in, Overall Height 1.96 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.