This item is Discontinued.

Eaton Illuminated Pushbutton, Green, Maintained C22-DRLH-G-K10-24

Illuminated Pushbutton, Green, Maintained (Discontinued)

  • Mfr # C22-DRLH-G-K10-24
  • Zoro # G6218816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRLH-G-K10-24
Zoro #
G6218816
UPC #
-
Country of Origin
Germany

Dimensions

Size
22mm

Details

Item
Illuminated Push Button
Color
Green
Lamp Type
LED
NEMA Contact Rating Designation
A600
Number of Operators
1
Terminal Connection
Screw
Type of Operator
Extended Button
Head Material
Polycarbonate
IP Rating
IP67, IP69K
Lamp Module Voltage
24V AC/DC
Contact Form
1NO
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Bezel
Silver Coated Polycarbonate
NEMA Rating
1, 3, 4X, 12, 13
Action
Maintained
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Basic Material
Plastic
Lamp Voltage
24
Bezel Material
Silver Coated Polycarbonate
NEMA Enclosure Rating
1, 12, 13, 3, 4X
DC Contact Rating
3A @ 24 V
Head Color
Green
Product Type
Push Button Operators
AC Contact Rating
1.5 A @ 230 V
Operator Material
Plastic
Push Button Style
Extended

Description

Illuminated Push Button, 22mm, Maintained Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 3, 4X, 12, 13, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.