Palm Swtch Cntrl Statn, 1NO/1NC, No Legend

  • Mfr # FAK-R-KC11-I

  • Zoro # G6218843


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Illuminated / Non-Illuminated
Non-illuminated
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Palm Switch
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FAK-R-KC11-I
Zoro #
G6218843
UPC #
786685899473
Country of Origin
China

Dimensions

Size
22 mm
Width
3.35 in
Height
6.78 IN
Length
4.77 IN
Product Height
4 in
Product Length/Depth
3.75 in
Product Width
3.75 in
Overall Depth
3.75 in
Panel Cutout Diameter
22 mm
Overall Height
4 in
Overall Width
3.75 in

Details

Item
Palm Switch Control Station
Illuminated / Non-Illuminated
Non-illuminated
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Palm Switch
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
1, 13, 2, 3, 4, 4X
Hub Style
Feed-Thru
Series
M22
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Standards
CE, CSA, CSA No.3211-03, CSA No.012528, CSA C22.2 No.14-05, CSA C22.2 No.94-91, IEC/EN 60947-5, IEC/EN 60947-5-1, UL 508, UL NKCR, UL E29184, UL Listed, VDE 0660
For Use With
Palm switch
Action
Momentary
Mechanical Interlock
No
IP Rating
IP66, IP67, IP69K
Enclosure Color
Red
Enclosure Material
Plastic
NEMA Contact Rating Designation
A600
Features
All NC contact blocks are positively driven contact.
Operator Color
Red
Mounting Style
Surface
Number of Speeds
1
DC Contact Rating
5 A @ 24 V
AC Contact Rating
10 A @ 600 V
Operating Cycles
1 million
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Compliances
GoST-R;CE Marked;Bureau Veritas
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
Mushroom head
Contact Configuration
1 NO-1 NC
Product Name
Eaton E22 pushbutton
Base
Black
Operating Temperature - Minimum
-13 Degrees F
Operator Configuration
Palm Switch
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Corrosion Resistant, Shock Resistant, UV/Sunlight Resistant
Product Type
Control Station
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
131 Degrees F
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Palm Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Palm Switch, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 2, 3, 4, 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600, IP Rating IP66, IP67, IP69K, Enclosure Material Plastic, Enclosure Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.