One-Hole Compression Lug, 6 AWG Max, #10 Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD6CM5E10

  • Zoro # G6219753


product price:  $14.49
/pk 10, $1.45/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD6CM5E10
Zoro #
G6219753
UPC #
781810668689
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
6 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.43 in
Tongue Width - Wire Connector
0.43 in
Barrel Length
0.4 in
Length
1"
Width
0.43"
Cable Size
6 AWG
Overall Length
1 in
Hole Diameter
0.21 in
Barrel Outside Diameter
0.32 in
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Tongue Thickness
0.05 in
Tongue Length
0.6 in
Strip Length
1/2 in
Conductor Size
6 AWG
Dimension - Pad Width inch
0.43 in
Dimension - Stud Size inch
#10
Dimension - B Length inch
0.40 in
Dimension - L Length Overall mm
25 mm
Dimension - Strip Length inch
45123
Conductor - Copper Str Size
6 AWG
Dimension - Hole Size inch
0.21 in
Dimension - Bolt Size fraction
#10
Dimension - Length Overall inch
1.00 in
Dimension - Outside Diameter inch
0.32 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Seam
Brazed
Plate Material
Tin
Peep Hole
No
Connection Material
Tin Plater Copper
Connector Type
YAD
Max. Temp.
302 Degrees F
Insulation Color
Bare
Tongue Style
Ring
Wire Range
6 AWG
Max. Voltage
600 V
Hole Center to End
0.790"
Insulation Type
Non-Insulated
Seam Style
Brazed
Terminal Shape
Ring Tongue
Compatible Manufacturer Model Number
Y1MRTC
Maximum Voltage
600 V
Contact Finish
Tin
Compatible with Product Type
Code, Flex Cable
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Minimum Operating Temperature
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Insulation Material
None
Insulation Coverage
None
Termination Style
Crimp
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Contact Material
Copper
Barrel Style
Brazed
RoHS Compliant
Yes
Hole Spacing
0.39 in
Type
Ring Tongue
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Voltage - Maximum
600 V
Plating Type
Tin
Plated
Y
Industry Standard(s)
UL467
Trade Name
HYLUGâ„¢
Item Type
3B
Feature - Barrel Type
Long
Conductor Type
CU C Str-SizeCU C Flex-Size
Physical Attribute - Tongue Type
Ring
Number of Holes
1

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.43 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.4 in, Barrel Outside Diameter 0.32 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.