Access Door, Aesthetic, 24x24In

  • Mfr # 16M214

  • Zoro # G6219936


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Door Height
24 in
Material
Steel
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M214
Zoro #
G6219936
UPC #
190735686171
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
24 in
Door Width
24 in
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Height - Maximum
24 1/4 in
Rough Opening Height - Minimum
24 1/4 in
Rough Opening Width - Maximum
24 1/4 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Features
Hidden Flange - Aesthetic
Closure Type
Screwdriver Operated Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Includes Insulation
Uninsulated
Metal Material Gauge
16 ga
Latch Mechanism
Cam Latch
Includes
Screwdriver Cam Latch
Mounting Style
Flush
Fire Rating
Not Rated
Door Swing
Downward

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Hidden Flange - Aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.