Visor, Green Visor, Polycarbonate, Anti-Fog, Scratch-Resistant Lens, Green
Mfr # 10118480
Zoro # G6223305
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10118480
Zoro #
G6223305
UPC #
641817026175
Country of Origin
United States
Dimensions
Visor Thickness
0.065"
Visor Width
17 1/4 in
Visor Height
8"
Length
9.055"
Details
Item
Visor
Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
V-Gard Frame
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, ASTM F2178-2008
Features
Impact-Rated Protection, Extended Length and Width for Greater Coverage, Chin Protector
Includes
Chin Protector
ATPV Rating
11.3 cal/sq cm
Hazard Risk Category (HRC)
0
Includes Anti-Fog Visor Coating
Yes
Compatible with Brand
V-Gard
Includes Scratch-Resistant Visor Coating
Yes
Arc Flash PPE Category
0
Compatible with Series
V-Gard(R)
Description
Visor, Compatible with Brand V-Gard, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Extended Length and Width, Impact Rated Protection, For Use With Chin Protector, Includes Chin Protector, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI/ISEA Z87.1-2015, ASTM F2178-2008, Visor Color Green, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.07 in, Visor Width 17 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.