
52" Gray Distressed Solid Wood Carved Floral Storage Ottoman
Mfr # 636284
Zoro # G622354007
product price:Â $1,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
18 in
Width
52 in
Depth
16 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
636284
Zoro #
G622354007
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
52 in
Depth
16 in
Details
Color
Gray
Item
Ottoman
Assembly Required
No Assembly Needed
Commercial Use
No
Description
Practicality and fashion mix together with this handy 52-inch gray distressed solid wood carved floral storage ottoman. Designed to discretely add hidden storage to your room without sacrificing style, seating, or foot rest space. This multi-functional piece features quality handcrafted construction from solid mango wood that features a beautiful carved floral design. The purposefully distressed finish gives an authentically rustic feel. This versatile piece is a great way to add storage and functionality to your living room, bedroom, entranceway, hallway, or office. 18-inch h x 52-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.