Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 110 lm, 42W 501940

LED Retrofit Kit, 4000K, 110 lm, 42W (Discontinued)

  • Mfr # 501940
  • Zoro # G6224766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501940
Zoro #
G6224766
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
23 7/8 in
Fixture Height
2 15/16 in
Fixture Length
47 13/16 in

Details

Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Color Temp.
4000K
Fixture Warranty
5 yr
Standards
UL, DLC
Color Rendering Index
85.0
Watts
42
Color Temperature
4000 K
Fixtures Per Kit
1
Fixture Voltage
277
Fixture Temp. Range
0 Degrees to 95 Degrees F
Lumens Per Watt
110.0
For Use With
Existing Linear Fluorescent Luminaires
LED Replacement For
4 Lamp LFL
CRI
85
Lumens
4280
Item
LED Troffer Fixture Retrofit Kit
Lumens per Watt
110.0
Fixtures per Kit
1
Warranty
5 yr.

Description

LED Troffer Fixture Retrofit Kit, 4280 Lumens, Color Temperature 4000 K, Color Rendering Index 85.0, Lumens per Watt 110.0, Fixture Voltage 277, Fixture Length 47 13/16 in, Fixture Width 23 7/8 in, Fixture Height 2 15/16 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser, Fixture Temp. Range 0 Degrees to 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.