Sorbent Roll, 28 gal, 16 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # DB-914

  • Zoro # G6226211


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
28 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB-914
Zoro #
G6226211
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Roll Width
16 in
Roll Length
150 ft
Perforation Along Width
5 in
Perforated Size
5 in x 12 in
Perforation Along Length
12 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
28 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Roll
UV Resistant
No
Volume Absorbed Per Pkg.
28 gal.
Layers of Construction
1
Standards
NFPA Class A Fire Retardancy
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Absorbency Weight
Heavy
Includes
Coverstock
Recycled Content (%)
No Recycled Content
Series
DB
For Use With Chemical or Metal Type
Universal
Dimpled
Yes
Coverstock Material
Spunbond
Color/Pattern
Gray
Sorbent Capacity
28 gal
Volume Absorbed (Pack, Each)
28 gal/pk
Number of Layers
2
Incluces Coverstock
Yes
Foot Traffic
Light
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
16 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
28 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 5 in x 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.