Self Dumping Hopper, 1-1/2Cu Yd, 2000 Lb

  • Mfr # 5PKG8

  • Zoro # G6226376


product price:  $1,498.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
2000 lb
Cubic Foot Capacity
40.5 cu ft.
Volume Capacity
1-1/2 cu. yd.
Fork Pocket Depth
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PKG8
Zoro #
G6226376
UPC #
190735349038
Country of Origin
China

Dimensions

Fork Pocket Depth
43 in
Overall Height
52"
Overall Width
43-1/2"
Fork Pocket Width
7-1/2 in
Overall Length
69"
Fork Pocket Height
2-1/2 in

Details

Color
Red
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Cubic Foot Capacity
40.5 cu ft.
Volume Capacity
1-1/2 cu. yd.
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Color - Hoppers and Cube Trucks
Red
Cubic Yard Capacity
1.5 cu yd
Hopper Material
Steel
Hopper Type
Front Release
Hopper Release
Front Release
Hopper Base
Standard
Finish
Powder Coated
Dump Angle
70 Degrees
Container Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Load Capacity - Maximum
2,000 lb
Frame Gauge
2 3/4 mm
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Hopper Release Type
Chain/Cable
Capacity - Cubic Foot
40 1/2 cu ft
Fork Pocket Spacing
20 1/2 in
Capacity - Cubic Yard
1 1/2 cu yd
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 43 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.