
Sheet & Bar Truck, 22 in W x 60 in L, Cradle Design for Bar Stock, Gray
Mfr # OFB-60S
Zoro # G622715082
product price:Â $1,788.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Height
28-7/8 in
Load Capacity
10,000 lbs w/ steel, 6,000 w/ rubber
Color
Gray
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OFB-60S
Zoro #
G622715082
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
28-7/8 in
Depth (In.)
33 in
Details
Item
Bar Truck
Load Capacity
10,000 lbs w/ steel, 6,000 w/ rubber
Color
Gray
Finish
Powder Coat
Material
All welded steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 60in W x 22in D cradle, 33in D overall x 25-7/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.