
0.2187in (7/32) Cutter DIA x 1.7500in (1 3/4) Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 845614
Zoro # G622772993
product price:Â $61.19
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1-3/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
845614
Zoro #
G622772993
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1-3/4 in
Shank Dia.
1/4 in
Overall Length
4 in
Cutting Dia.
0.2187 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Shank Type
Cylindrical
Finish
Uncoated
End Mill Style
Ball
Series
Miniature End Mills - Ball - Long Flute
Item
Miniature End Mills
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.