
Suede Performance Glove, X-Large, PR
Mfr # 20-1-20021-XL
Zoro # G622798214
product price:Â $29.59
/prKey Features
Size
XL
Color
Black
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20-1-20021-XL
Zoro #
G622798214
UPC #
063344451914
Country of Origin
Cambodia
Dimensions
Size
XL
Length
8-1/2 in
Details
Item
Performance Gloves
Color
Black
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Lining
Unlined
Back Material
Spandex
Thumb Style
Wing
Knuckle Padding Material
Neoprene
Description
Suede palm; Spandex backhand with neoprene knuckles; Hook & loop wrist closure; Reinforced palm, index finger, fingertips & thumb saddle; Terry cloth thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.