8ft Outdoor Bench without Back, Inground, Light Blue, Punched Steel, Textured Coating

  • Mfr # 804345

  • Zoro # G622838040


product price:  $719.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Coated Steel
Overall Height
18 in
Length
96 in
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804345
Zoro #
G622838040
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Length
96 in
Width (In.)
10
Seat Height
18"
Seat Width
10"

Details

Color
Blue
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Assembly Required
Yes
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
4 People
Coating
Textured
Mounting
Inground
Shape
Rectangle
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware

Description

8-Foot Bench without Back, Inground mounting, Punched Steel, Textured Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.