18 in High Temp Neoprene Gloves, Ready To Eat Label, 450 Degree Temp Rating, Size Large

  • Mfr # 99185RTE-L

  • Zoro # G622917806


product price:  $27.89
/pr

Key Features

Size
Large
Length
18 in
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99185RTE-L
Zoro #
G622917806
UPC #
805708993834
Country of Origin
China

Dimensions

Size
Large
Length
18 in

Details

Item
Gloves
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
Color
Black
Coating
Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products