This item is Discontinued.

Eaton Illuminated Pushbutton, White, Maintained C22-DRLH-W-K10-24

Illuminated Pushbutton, White, Maintained (Discontinued)

  • Mfr # C22-DRLH-W-K10-24
  • Zoro # G6229797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRLH-W-K10-24
Zoro #
G6229797
UPC #
-
Country of Origin
Germany

Dimensions

Size
22mm

Details

Item
Illuminated Push Button
Color
White
IP Rating
IP67, IP69K
Lamp Voltage
24
Head Material
Polycarbonate
Action
Maintained
Number of Operators
1
NEMA Contact Rating Designation
AC-15, DC-13
NEMA Rating
1, 3, 4X, 12, 13
Bezel
Silver Coated Polycarbonate
Contact Form
1NO
Basic Material
Plastic
Lamp Type
LED
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Terminal Connection
Screw
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Lamp Module Voltage
24V AC/DC
Type of Operator
Extended Button
Bezel Material
Silver Coated Polycarbonate
Operator Material
Plastic
AC Contact Rating
1.5 A @ 230 V
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Product Type
Push Button Operators
Head Color
White
DC Contact Rating
3A @ 24 V
Push Button Style
Extended

Description

Illuminated Push Button, 22mm, Maintained Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 3, 4X, 12, 13, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.