Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 2700K, 11W, Warm White 430974

LED Lamp, PAR30L, 2700K, 11W, Warm White (Discontinued)

  • Mfr # 430974
  • Zoro # G6231242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430974
Zoro #
G6231242
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/8"
Max Overall Bulb Length
4-3/8"

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Color Temperature
2700 K
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
36 Degrees
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Designation
11PAR30L/F36 2700 DIM AF 6/1
Light Color
Warm White
Wattage Equivalency
3800W HAL

Description

LED Lamp,PAR30L,2700K,11W,Warm White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.