Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 4XL 100% Polyester Sweatshirt, Orange LUX-SWT3-O4X

4XL 100% Polyester Sweatshirt, Orange (Discontinued)

  • Mfr # LUX-SWT3-O4X
  • Zoro # G6239204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWT3-O4X
Zoro #
G6239204
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Length
32"
Fits Chest Size
52" to 55"

Details

Item
Sweatshirt
Color
Orange
ANSI Class
3
Material
100% Polyester
Closure Type
Zipper
Standards
ANSI 107
Fabric Weight
9 oz

Description

Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Color Orange, Size 4XL, Fabric Weight 9 oz, Standards ANSI 107, Length 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.