Door Frame, Masonry Stud, 80x48 In

  • Mfr # CHMFR-MS4068-RH-CE

  • Zoro # G6239344


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge
Hand
RH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR-MS4068-RH-CE
Zoro #
G6239344
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Overall Depth
5 1/4 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Throat Opening Size
4 7/8 in
Dimension D
36 15/16 in
Dimension A
6 5/8 in
Top Hinge to Door Top Height
6 3/4 in
Overall Width
48 in
Middle Hinge to Door Top Height
37 3/4 in
Bottom Hinge to Door Top Height
68 3/4 in
Overall Height
80 in
Lock to Door Top Height
37 in

Details

Item
Security Door Frame
Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge
Hand
RH
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Standards
UL
Door Hand Orientation
Right Hand
Frame Material
Steel
Number of Doors
2
Hinge Placement Type
1
Frame Metal Material Gauge
16 ga

Description

Door Frame, Door Type 1, Frame Type Masonry/Stud, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.