Door Frame, Masonry Stud, 80x48 In

  • Mfr # CHMFR-MS4068-RH-CU

  • Zoro # G6239362


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge
Hand
RH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMFR-MS4068-RH-CU
Zoro #
G6239362
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Overall Depth
5 1/4 in
Dimension A
4 7/8 in
Throat Opening Size
4 7/8 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Dimension D
38 3/4 in
Top Hinge to Door Top Height
5 in
Bottom Hinge to Door Top Height
65 1/2 in
Overall Height
80 in
Middle Hinge to Door Top Height
35 1/4 in
Lock to Door Top Height
38 3/4 in
Overall Width
48 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge
Hand
RH
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Hinge Placement Type
2
Door Hand Orientation
Right Hand
Frame Material
Steel
Number of Doors
2
Frame Metal Material Gauge
16 ga

Description

Door Frame, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.