Door Frame, Masonry Stud, 84x48 In
Mfr # CHMFR-MS4070-RH-ST
Zoro # G6239432
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge
Hand
RH
Door Opening Height
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHMFR-MS4070-RH-ST
Zoro #
G6239432
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
84 in
Door Opening Width
48 in
Overall Depth
5 1/4 in
Dimension A
7 3/8 in
Dimension B
37 5/16 in
Throat Opening Size
4 7/8 in
Dimension C
67 1/4 in
Dimension D
38 7/16 in
Overall Width
48 in
Middle Hinge to Door Top Height
37 1/4 in
Overall Height
84 in
Top Hinge to Door Top Height
7 1/2 in
Lock to Door Top Height
38 1/2 in
Bottom Hinge to Door Top Height
67 1/4 in
Description
Door Frame, Door Type 3, Frame Type Masonry/Stud, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.