Door Frame, Type ST, Steel, 80 In H, 32 In W

  • Mfr # FOO1745X-ST

  • Zoro # G6239493


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Hand
LH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOO1745X-ST
Zoro #
G6239493
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Overall Width
32 in
Overall Height
80 in
Top Hinge to Door Top Height
7 1/2 in
Middle Hinge to Door Top Height
37 1/4 in
Lock to Door Top Height
38 1/2 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Hand
LH
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Hand Orientation
Left Hand
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Number of Doors
1
Hinge Placement Type
3

Description

Security Door Frame, Door Type 3, Frame Type Drywall After-Set, Material 16 Gauge Steel, Hand LH, Door Opening Height 80 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.