Masonry/Stud Frame 60 x 80 CE

  • Mfr # CHMDDFR 50 68-MS-CE

  • Zoro # G6240735


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 68-MS-CE
Zoro #
G6240735
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
60 in
Overall Depth
5 3/4 in
Dimension C
68 5/8 in
Dimension D
36 15/16 in
Throat Opening Size
4 7/8 in
Dimension A
6 5/8 in
Dimension B
37 5/8 in
Bottom Hinge to Door Top Height
68 3/4 in
Lock to Door Top Height
37 in
Top Hinge to Door Top Height
6 3/4 in
Overall Width
60 in
Overall Height
80 in
Middle Hinge to Door Top Height
37 3/4 in

Details

Item
Double Door Frame
Door Type
1
Frame Type
Masonry/Stud
Material
16-gauge steel
Fire Rating
180 min
For Use With
3TFZ8, 3TFZ9
Thermal Insulation U-Factor
0.41
Agency Compliance
3 Hours Fire Rating, UL
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
1
Compatible with Manufacturer Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Left Hand
Standards
UL
Compatible with Brand
CECO
Frame Material
Steel
Door Design
Masonry/Stud Frames
Number of Doors
2
Compatible Manufacturer Part Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible with Mfr. Model No.
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
For Use with Mfr Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Manufacturer Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
For Use With Mfr. Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible with Manufacturer Model No.
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Pump Manufacturer Part Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Mfr. Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE

Description

Double Door Frames, Door Type 1, Frame Type Masonry/Stud, Material 16-Gauge Steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TFZ8, 3TFZ9, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.