Masonry/Stud Frame 60 X 84 CU

  • Mfr # CHMDDFR 50 70-MS-CU

  • Zoro # G6240771


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Door Opening Height
84 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 70-MS-CU
Zoro #
G6240771
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Dimension A
4 7/8 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Dimension D
42 3/4 in
Bottom Hinge to Door Top Height
69 1/2 in
Overall Height
84 in
Top Hinge to Door Top Height
5 in
Overall Width
60 in
Lock to Door Top Height
42 3/4 in
Middle Hinge to Door Top Height
37 1/4 in

Details

Item
Double Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41
For Use With
3TGA9, 3TGC1
Agency Compliance
3 Hours Fire Rating, UL
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
2
Door Design
Masonry/Stud Frames
Frame Metal Material Gauge
16 ga
Compatible with Brand
CECO
Frame Material
Steel
Hinge Placement Type
2
Standards
UL
Compatible with Manufacturer Model Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Door Hand Orientation
Left Hand
Compatible Manufacturer Part Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Compatible with Mfr. Model No.
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
For Use with Mfr Model Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Compatible Manufacturer Model Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
For Use With Mfr. Model Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Compatible with Manufacturer Model No.
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Compatible Pump Manufacturer Part Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU
Compatible Mfr. Model Number
CHMDD 50 70-LHR-CYL-CU, CHMDD 50 70-RHR-CYL-CU

Description

Double Door Frames, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGA9, 3TGC1, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.