Masonry/Stud Door Frames, Type ST, Steel
Mfr # SU 16 CRS 6068 BHRA C1RFB BU-ST
Zoro # G6240805
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Door Opening Height
80 in
Door Opening Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SU 16 CRS 6068 BHRA C1RFB BU-ST
Zoro #
G6240805
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
80 in
Door Opening Width
72 in
Overall Depth
5 3/4 in
Dimension B
37 5/16 in
Throat Opening Size
4 7/8 in
Dimension C
67 1/4 in
Dimension A
7 3/8 in
Lock to Door Top Height
38 1/2 in
Middle Hinge to Door Top Height
37 1/4 in
Overall Width
72 in
Top Hinge to Door Top Height
7 1/2 in
Overall Height
80 in
Bottom Hinge to Door Top Height
67 1/4 in
Description
Masonry/Stud Frame, Door Type ST, Material 16 Gauge Steel, Door Opening Height 80 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed, 7-3/8 In., 37-5/16 In., 67-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.