Shop FORTIS DOORS
See all product information
Create Account
Door Frame, Steel, Knock-Down, 180 Min Fire Rating, Left Hnd, 84 In H x 32 In W, ASA Strike, Gray Pr
- Mfr # 16GM5343284LH
- Zoro # G716460485
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Door Opening Height
84 in
Door Opening Width
32 in
Overall Depth
5-3/4 in
Fire Rating
180 Minutes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16GM5343284LH
- Zoro #
- G716460485
- UPC #
- 850059937990
- Country of Origin
- Colombia
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Overall Depth
- 5-3/4 in
- Length
- 84 in
- Width
- 32 in
Details
- Item
- Knock Down Door Frame
- Material
- Galvanized Steel
- Fire Rating
- 180 Minutes
- Color
- Gray
Description
32 in. x 84 in. Gray Primed Left Hand 16 Gauge Steel Commercial Knock Down Door Frame, 5-3/4 Inch ASA strike prep, Steelcraft Hinge with UL Certified 180 Minute Fire Rating Min. Fire Rating
- Sturdy steel knock-down door frame for installation on interior or exterior walls
- Fire rated up to 180 minutes (UL Certified)
- Pre-machined for three 4-1/2 in.steelcraft hinge position
- Standard ASA strike (ANSI) for use with commercial hardware - accommodates cylindrical or mortise locks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.