Masonry/Stud Frame 96 x 80 CU

  • Mfr # CHMDDFR 80 68-MS-CU

  • Zoro # G6240857


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDDFR 80 68-MS-CU
Zoro #
G6240857
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Overall Depth
5 3/4 in
Dimension A
4 7/8 in
Dimension D
38 3/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Throat Opening Size
4 7/8 in
Top Hinge to Door Top Height
5 in
Middle Hinge to Door Top Height
35 1/4 in
Overall Width
96 in
Overall Height
80 in
Lock to Door Top Height
38 3/4 in
Bottom Hinge to Door Top Height
65 1/2 in

Details

Item
Double Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Fire Rating
180 min
For Use With
3TGE4, 3TGE5
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Manufacturer Model Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Standards
UL
Door Hand Orientation
Left Hand
Hinge Placement Type
2
Frame Metal Material Gauge
16 ga
Compatible with Brand
CECO
Number of Doors
2
Frame Material
Steel
Compatible Manufacturer Part Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Compatible with Mfr. Model No.
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
For Use with Mfr Model Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Compatible Manufacturer Model Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
For Use With Mfr. Model Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Compatible with Manufacturer Model No.
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Compatible Pump Manufacturer Part Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU
Compatible Mfr. Model Number
CHMDD 80 68-LHR-CYL-CU, CHMDD 80 68-RHR-CYL-CU

Description

Double Door Frames, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGE4, 3TGE5, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.