Drywall Afterset Door Frame, Steel

  • Mfr # DU 16 CRS 6070 BHRA C1RFB BU-ST

  • Zoro # G6241006


product price:  $526.73
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Door Opening Height
84 in
Door Opening Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DU 16 CRS 6070 BHRA C1RFB BU-ST
Zoro #
G6241006
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Overall Depth
6 in
Dimension C
71 1/4 in
Dimension B
39 1/3 in
Dimension A
7 3/8 in
Throat Opening Size
4 7/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Overall Width
72 in
Top Hinge to Door Top Height
7 1/2 in
Overall Height
84 in
Middle Hinge to Door Top Height
39 1/4 in
Lock to Door Top Height
42 1/2 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Number of Doors
2
Hinge Placement Type
3
Door Design
Drywall After-Set Frames
Frame Material
Steel
Door Hand Orientation
Right Hand
Standards
UL

Description

Drywall Afterset Frame, Drywall After-Set Frames, Door Type 3, Material 16 Gauge Steel, Door Opening Height 84 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed, 7-3/8 In., 39-1/3 In., 71-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.