Drywall Door Frame 96 x 80 CE

  • Mfr # CHMDDFR 80 68-DW-CE

  • Zoro # G6241024


product price:  $524.80
/ea
Free Shipping & Returns

Key Features

Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 80 68-DW-CE
Zoro #
G6241024
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Overall Depth
6 in
Dimension A
6 5/8 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Dimension D
36 15/16 in
Throat Opening Size
4 7/8 in
Lock to Door Top Height
37 in
Overall Height
80 in
Bottom Hinge to Door Top Height
68 3/4 in
Top Hinge to Door Top Height
6 3/4 in
Middle Hinge to Door Top Height
37 3/4 in
Overall Width
96 in

Details

Item
Double Door Frame
Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Fire Rating
180 min
For Use With
3TGD7, 3TGD8
Agency Compliance
1 1/2 Hours Fire Rating, UL
Includes
Adjustable Compression Anchors
Thermal Insulation U-Factor
0.41
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Compatible with Brand
CECO
Frame Material
Steel
Standards
UL
Compatible with Manufacturer Model Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Hinge Placement Type
1
Number of Doors
2
Door Hand Orientation
Right Hand
Door Design
Drywall After-Set Frames
Compatible Manufacturer Part Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Compatible with Mfr. Model No.
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
For Use with Mfr Model Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Compatible Manufacturer Model Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
For Use With Mfr. Model Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Compatible with Manufacturer Model No.
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Compatible Pump Manufacturer Part Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE
Compatible Mfr. Model Number
CHMDD 80 70-LHR-CYL-CE, CHMDD 80 70-RHR-CYL-CE

Description

Double Door Frames, Drywall After-Set Frames, Door Type 1, Frame Type Drywall Afterset, Material 16-Gauge Steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGD7, 3TGD8, Includes Adjustable Compression Anchors, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.