This item is Discontinued.

Coxreels Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi TSHL-N-550-SS

Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # TSHL-N-550-SS
  • Zoro # G6242061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHL-N-550-SS
Zoro #
G6242061
UPC #
674255722125
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Overall Length
23 in
Overall Width
9 3/4 in
Overall Height
25 1/2 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Stainless Steel
Hose Included
No
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Mild Chemical, Water
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Hose Outlet
3/4" (M)NPT
Hose Material
Stainless Steel
Enclosed Reel
No
Hose Ends
3/4" (M)NPT
Item
Spring Return Hose Reel
Latch
Locking
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Reel Inlet
3/4" (F)NPT
Max. Temp.
150 Degrees F
Seal Type
Nitrile
Includes
Stainless Steel Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel - Stainless Steel Reel
Swivel Material
Stainless Steel
Drive Type
Spring Return

Description

Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.