Coffee, French Roast, Pod, Caffeinated, Coffee, 0.3 oz, 14 PK
Mfr # 30806
Zoro # G6244266
product price:Â $12.25
/pk 14, $0.88/eaKey Features
Net Weight
0.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Caffeine Type
Caffeinated
Beverage Format
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30806
Zoro #
G6244266
UPC #
766047308003
Country of Origin
United States
Dimensions
Size
Single Cup Pod
Details
Item
Coffee
Net Weight
0.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Coffee
For Use With
Single Cup Brewers
Sub-Brand
Keurig
Description
Coffee, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Sub-Brand Keurig, Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.