Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # S-TEX377XXL-10

  • Zoro # G6245878


product price:  $17.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX377XXL-10
Zoro #
G6245878
UPC #
713740906104
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon,Polyester
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Application
Metal Working, Glass Industry
Stitching Material
Nylon/Stainless Steel
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
Puncture Resistant
1
Standards
EN388
Glove Cut
Gunn
Thumb Style
Coated
Palm Material
Nitrile
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
Yes
Finger Material
Nitrile
Latex-Free
No
Silicone-Free
No
Brand and Series
Showa S-TEX 377
ANSI/ISEA Abrasion Cycles
Greater Than 8000
Glove Back Material
Kevlar(R), Steel
Insulated
No
Glove Coating Color
Black,Blue
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Stainless Steel
Reversible
No
EN 388 Rating
4X41D
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
No
Finger Coverage
Full Finger
Double-Dipped
Yes
Hem Style
Finished
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products