Outside Micrometer, Ratchet Thimble

  • Mfr # 3400-1

  • Zoro # G6249728


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Resolution
Counter 0.001"/Thimble 0.0001"
Features
Carbide Measuring Faces
Includes
Setting Standards, Counter
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400-1
Zoro #
G6249728
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch
Jaw Depth
1.024 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer with Counter
Resolution
Counter 0.001"/Thimble 0.0001"
Range
0 to 1"
Features
Carbide Measuring Faces
Includes
Setting Standards, Counter
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
Resolution - Counter
0.001 in
Accuracy
+/-0.00016 in
Maximum Measurement - Inch
1 in
Spindle Shape
Flat
Anvil Shape
Flat
Operation Type
Mechanical with Counter
Thimble Type
Ratchet
Included Certification
Short Form Certificate of Inspection Traceable to NIST
Minimum Measurement - Inch
0 in
Mechanical Display Type
Digit Counter
Inches Measured - Minimum
0 in
Case Included
Yes
Case Type
Blow Mould Case
Rotating Spindle
Yes
Inches Measured - Maximum
1 in

Description

Digit Counter Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.024 in, Mechanical Display Type Digit Counter, Operation Type Mechanical with Counter, Resolution - Counter 0.001 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.