Rubber, Buna-N, 1/4"Thick, 36"x12", 70A

  • Mfr # BULK-RS-BHS70-905

  • Zoro # G6252985


product price:  $94.85
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS70-905
Zoro #
G6252985
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
1/4"
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Color
Black
Application
Oil Resistant
Type
High Grade
Max. Temp. (F)
225 Degrees F
Material
Buna-N
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Weather Resistance
Fair
Chemical Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Tensile Strength
1,500 psi

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.