Notice Sign, 20" W, 14" H, English, Plastic, White

  • Mfr # 486V94

  • Zoro # G6254917


product price:  $17.79
/ea

Key Features

Header
Notice
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486V94
Zoro #
G6254917
UPC #
00194484294656
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Blank
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
White
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.