Pivot Hinge, Cast Brass, Surface Mounting, 1 1/4 in Leaf W x 1 5/8 in Leaf H, Aluminum

  • Mfr # 7253 BTM SP28

  • Zoro # G6257470


product price:  $127.84
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Aluminum
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7253 BTM SP28
Zoro #
G6257470
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/4 in
Frame Leaf Height
1 5/8 in
Frame Leaf Thickness
0.375 in
Door Leaf Width
1 1/4 in
Door Leaf Height
1 5/8 in
Door Leaf Thickness
0.375 in
Required Door Thickness
1 3/4 in
Pin Dia.
3/4 in
Overall Width
1 1/2 in
Pin Diameter
3/4 in

Details

Item
Pivot Hinge
Material
Cast Brass
Finish
Aluminum
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Non Handed
Mounting
Surface
Bearing Type
Ball
Holes per Leaf
0
Number of Wires
0
Holes
With
Hardware
Included
Pin Material
Steel
Pin Type
Removable
Features
Locking
Includes
Bottom Pivot
ANSI/BHMA Finish
Aluminum Painted
Includes Holes
Holes Included
Mounting Style
Center Hung
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
0

Description

Pivot Hinge, Cast Brass Material, Aluminum Finish, 300 lb Load Capacity, 4 Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, 3/4 in Pin Dia., Steel Pin Material, Removable Pin Type, Door Leaf Height 1 5/8 in, Door Leaf Width 1 1/4 in, Frame Leaf Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.