Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (2) Openings, Wine Red (Discontinued)
- Mfr # 5FR5202SU
- Zoro # G6259206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5FR5202SU
Zoro #
G6259206
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12"
Overall Depth
12"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
34 1/2 in
Details
Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Openings
Color
Wine Red
Material
Cold rolled steel
Finish
Powder Coated
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed
Includes
Hat Shelf and Number Plate
Assembled/Unassembled
Assembled
Tier
Two
Legs
Included
Door Type
Solid
Description
Wardrobe Locker, Door Type Solid, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.