This item is Discontinued.

Lyon Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (3) Openings, Ocean Blue 4BR5283SU

Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (3) Openings, Ocean Blue (Discontinued)

  • Mfr # 4BR5283SU
  • Zoro # G6259443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BR5283SU
Zoro #
G6259443
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Depth
15"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
13 7/8 in
Opening Height
34 1/2 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (3) Openings
Color
Ocean Blue
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Handle Type
Recessed
Includes
Hat Shelf and Number Plate
Legs
Included
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Material
Cold rolled steel
Finish
Powder Coated
Tier
Three
Door Type
Solid

Description

Wardrobe Locker, Door Type Solid, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 13 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.