This item is Discontinued.

Lyon Box Locker, 36" W, 12" D, 66" H, (3) Wide, (15) Openings, Ocean Blue 4BC53023SU

Box Locker, 36" W, 12" D, 66" H, (3) Wide, (15) Openings, Ocean Blue (Discontinued)

  • Mfr # 4BC53023SU
  • Zoro # G6259495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BC53023SU
Zoro #
G6259495
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
10 5/8 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (15) Openings
Color
Ocean Blue
Lock Type
Accommodates Built-In Cylinder Lock and/or Padlock
Material
Cold rolled steel
Tier
Five
Includes
Number Plate
Handle Type
1-Point Pull
Legs
6"
Finish
Powder Coated

Description

Locker Door Type Louvered, Assembled, 9 1/4 in Opening Width, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Overall Width 36 in, Overall Depth 12 in, Overall Height 66 in, Color Ocean Blue, Finish Powder Coated, Includes Number Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.