Zoro Homepage
This item is Discontinued.
Lyon Box Locker, 12" W, 12" D, 66" H, (1) Wide, (5) Openings, Ocean Blue 4BC5302SU

Box Locker, 12" W, 12" D, 66" H, (1) Wide, (5) Openings, Ocean Blue (Discontinued)

  • Mfr # 4BC5302SU
  • Zoro # G6259522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BC5302SU
Zoro #
G6259522
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
10 5/8 in

Details

Item
Box Locker
Locker Door Type
Louvered
Locker Configuration
(1) Wide, (5) Openings
Assembled/Unassembled
Assembled
Color
Ocean Blue
Material
Cold rolled steel
Includes
Number Plate
Tier
Five
Handle Type
1-Point Pull
Legs
6"
Finish
Powder Coated
Lock Type
Accommodates Built-In Cylinder Lock and/or Padlock

Description

Locker Door Type Louvered, Assembled, 9 1/4 in Opening Width, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Overall Width 12 in, Overall Depth 12 in, Overall Height 66 in, Color Ocean Blue, Finish Powder Coated, Includes Number Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.