Wardrobe Locker, 12" W, 15" D, 66" H, (1) Wide, (1) Opening, Wine Red (Discontinued)
- Mfr # 5FR5012SU
- Zoro # G6259924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5FR5012SU
Zoro #
G6259924
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12"
Overall Depth
15"
Overall Height
66"
Opening Width
9 1/4 in
Opening Depth
13 7/8 in
Opening Height
58 in
Details
Item
Wardrobe Locker
Locker Configuration
(1) Wide, (1) Opening
Color
Wine Red
Assembled/Unassembled
Assembled
Finish
Powder Coated
Legs
Included
Locker Door Type
Louvered
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Material
Cold rolled steel
Includes
Hat Shelf and Number Plate
Handle Type
Recessed
Door Type
Solid
Description
Wardrobe Locker, Door Type Solid, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 13 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.