This item is Discontinued.

Lyon Wardrobe Locker, 12" W, 18" D, 66" H, (1) Wide, (1) Opening, Forest Green 66R5022SU

Wardrobe Locker, 12" W, 18" D, 66" H, (1) Wide, (1) Opening, Forest Green (Discontinued)

  • Mfr # 66R5022SU
  • Zoro # G6259967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66R5022SU
Zoro #
G6259967
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Depth
18"
Overall Height
66"
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
58 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (1) Opening
Color
Forest Green
Material
Cold rolled steel
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Door Type
Louvered
Finish
Powder Coated
Includes
Hat Shelf and Number Plate
Handle Type
Recessed
Legs
Included
Tier
One
Door Type
Solid

Description

Wardrobe Locker, Door Type Solid, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 16 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.